missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Dulbecco's Modification of Eagle's Medium with HEPES and 4.5 g Dextrose/L, without L-Glutamine or Sodium Bicarbonate

Product Code. 11470355 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
500 mL
6 x 500 mL
Unit Size:
3 L
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11470355 500 mL 500mL
15759170 6 x 500 mL 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11470355 Supplier MP Biomedicals™ Supplier No. 091233454
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for supporting and maintaining a wide range of mammalian cell types.

Dulbecco's Modified Eagle's Medium (DMEM) is the most widely used modification of Eagle's Basal Medium (BME). DMEM contains four times greater concentration of amino acids, vitamins and supplementary components.

Also known as DME, Dulbecco's Modified Eagle's Medium is the most widely used modification of Eagle's Basal Medium (BME).

DMEM contains four times greater concentration of amino acids, vitamins and supplementary components. The original formulation calls for 1000 mg/L of glucose, which was first employed to support the polyoma virus in primary and secondary embryonic mouse cultures.

For optimal culturing of other cell types, a modification of 4500 mg/L glucose is available from MP.

Dulbecco's Modification of Eagle's Medium with 20 mM HEPES and 4.5 g Dextrose/liter, without L-glutamine or Sodium Bicarbonate is ideally suited for supporting and maintaining a vast range of mammalian cell types.

Specifications

Form Liquid
Product Type Cell Culture Media
Sterility Sterile
Sterilization Method Sterile-filtered
With Additives Dextrose, HEPES
Without Additives No Glutamine, No Sodium Bicarbonate
For Use With (Application) Mammalian Cell Culture
Quantity 500 mL
pH 7.2 to 7.6
Content And Storage Store at 4°C
Description DMEM
Show More Show Less

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.