missing translation for 'onlineSavingsMsg'
Learn More

Moldex™ DuraMesh™ Disposable Smart FFP-Mask with Ventex™ Valve

Product Code. 12362299
Change view
Click to view available options
Quantity:
20/Pk.
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
12362299 20/Pk. Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12362299 Supplier Moldex™ Supplier No. 248501
Only null left
Add to basket
Add to basket

Provides protection against dust, mist, fume.

  • FFP Mask with comfortable nose seal
  • DuraMesh: strong and durable structure, keeps the mask in shape
  • ActivForm™: no nose clip needed
  • Loop strap with clip for quick, simple and safe on and off
  • Tested and certified to EN 149:2001+A1:2009
  • Protection Level: FFP2 NR D
  • FFP2: 10 x Workplace Exposure Limit
  • NR [non reusable]: Disposable FFP. Comfortable and durable throughout the whole shift.
  • D: These masks have passed the optional Dolomite clogging test. Better breathing resistance for longer.

Specifications

Certifications/Compliance EN 149:2001A1:2009
Color White
Design Type Respiratory protection
Disposable Single-use
Filter Type FFP2S
Material Dura-Mesh
Product Type Smart FFP-Mask
Filter Efficiency 6%
For Use With (Application) General laboratory purposes, protection against dust, mist and fumes
Quantity 20/Pk.
Resistant To Dust, mist and fumes
Width (Metric) 194 mm
Height (Metric) 191 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.