missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Slit sieve

Product Code. 15874498 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
5 mm
48 mm
60 mm
73 mm
120 mm
Unit Size:
Each
Pack of 10
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15874498 48 mm Pack of 10
10598991 120 mm Each
15231689 60 mm Pack of 10
15241689 73 mm Pack of 10
15251689 5 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15874498 Supplier DWK Life Sciences Supplier No. 213403108
  • ONLINE EXCLUSIVE PRICE
    363.00 €
    352.70 € / Pack of 10
    Save 10.30 €
    2% Off
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with paper or membrane filters.

DURAN™ slotted screen plates serve as support surfaces for the actual filter (e.g. paper or membrane filter), e.g. in the case of buechner funnels.

  • As support for paper or membrane filters

Specifications

Description Thread Size GL14
Material Borosilicate Glass (3.3)
For Use With (Application) Suitable for coarse filtration without additional filter medium; Filtration
Porosity 2
Quantity 10
Diameter (Metric) 48 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.