missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco Theater Waste Container
The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.
149.00 €
Specifications
Capacity (Metric) | 32 L |
---|---|
Dimensions (L x W x H) | 307 x 291 x 710 mm |
Quantity | 4/Pk. |
Weight (Metric) | 1729 g |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17724864
|
Sharpsguard™
DD540OLR |
Orange |
149.00 €
Pack of 4 |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17734864
|
Sharpsguard™
DD540YLR |
Yellow |
149.00 €
Pack of 4 |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sharpsguard™ theater+ is designed to be used upright to ease the disposal of long instruments such as staple guns as well as chest drains.
- It is ideal for theaters, acute medical areas and X-ray departments.
- It has a temporary closure for in between use and secure permanent closure for safe transportation.
- This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
- It is designed to fit safely and securely into our POUDS™ mobile holders.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.
Sharpsguard, Eco, Orange, Theater, theatre, Waste Container, disposal
Specifications
32 L | |
307 x 291 x 710 mm | |
4/Pk. | |
1729 g |