missing translation for 'onlineSavingsMsg'
Learn More

WLD Tec™ Sterimax Infrared Sterilizer

Product Code. 11794159
Change view
Click to view available options
Dimensions (L x W x H):
139 x 175 x 129 mm
169 x 175 x 129 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
11794159 139 x 175 x 129 mm Each
11724169 169 x 175 x 129 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11794159 Supplier WLD Tec™ Supplier No. 5.001.000
  • ONLINE EXCLUSIVE PRICE
    910.58 €
    645.00 € / Pack of 1
    Save 265.58 €
    29% Off
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Fast, efficient, and flameless infrared loop sterilizer. WLD Tec™ Sterimax Infrared Sterilizer is ideally suited for use in any type of laboratory.

7 Angular adjustments

Specifications

Depth (Metric) Outside 139 mm
Depth (Metric) Chamber 118 mm
Dimensions (L x W) 139 x 175 mm
Diameter (Metric) Chamber 15 mm
Height (Metric) Exterior 129 mm
Length (Metric) 139 mm
Model Short Version
Product Type Infrared Sterilizer
Temperature (Metric) 900°C to 950°C
Weight (Metric) 0.96 kg
Features 7 Angular adjustments
Includes Inoculation loop and holder, tray for 3 instruments, screwdriver, instruction manual, 2-year warranty (except parts of wear and tear)
Quantity 1 Ea.
Voltage 230 V
Wattage 160 w
Width (Metric) Exterior 175 mm
Dimensions (L x W x H) 139 x 175 x 129 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.