missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ (PTFE) Membrane:
- Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
- Broad chemical compatibility and excellent solvent resistance with organic solutions
- Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.
Applications:
- Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Air Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | PTFE |
| Material (Membrane) | PTFE (Hydrophobic) |
| Pore Size | 0.45 μm |
| Sample Volume | 100 mL |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Housing Material | HDPE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?