missing translation for 'onlineSavingsMsg'
Learn More

Merck MultiScreen™ Carrier Racks

Product Code. 10751811 Shop All Merck Products
Change view
Click to view available options
Product Type:
Carrier Rack for 12 x 75mm Tubes
Carrier Rack for 4mL Vials
Carrier Rack for 7mL Vials
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
10751811 Carrier Rack for 7mL Vials Each
10741811 Carrier Rack for 4mL Vials Each
10507492 Carrier Rack for 12 x 75mm Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10751811 Supplier Merck Supplier No. MACR08127
  • ONLINE EXCLUSIVE PRICE
    619.00 €
    571.59 € / Pack of 1
    Save 47.41 €
    7% Off
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For radionucleotide counting by transfer of individual filters to tubes

  • Carrier racks hold sample collection containers in place; available for 4mL vials, 7mL vials, or 12 x 75mm tubes (12 racks per carrier rack assembly)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Carrier Rack for 7mL Vials
For Use With (Application) Radionucleotide counting by transfer of individual filters to tubes
Quantity 1/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.