missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Endeavor 5000 Light Duty Shakers

Product Code. 17921282 Shop All Ohaus Products
Change view
Click to view available options
Speed Range:
100 to 1200 rpm
100 to 800 rpm
50 to 300 rpm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
17921282 50 to 300 rpm Each
17931282 100 to 800 rpm Each
17951282 100 to 1200 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17921282 Supplier OHAUS Supplier No. 30770916
  • ONLINE EXCLUSIVE PRICE
    1315.00 €
    927.67 € / Pack of 1
    Save 387.33 €
    29% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Digital Light Duty Orbital Shakers intended for everyday shaking

  • Budget-Friendly: Aluminum tray with 11 mounting points for accessories and non-slip rubber mat included.
  • Ready to attach a wide variety of available accessories to customize for low to mid volume applications.
  • Budget-Friendly: Aluminum tray with hardware to secure microplates and deepwell plates on e-E51LDMP03.
  • Programmable: Save time with the on-board programming feature, multi-step programs can be created, stored and run easily.
  • Data logging and control: Remote function permits PC control and data transfer.
  • Suitable for use in incubators (excl. CO2), cold rooms and CO2 environment within the stated temperature and RH range.
  • Advanced microprocessor control slowly ramps the shaker tray up to the desired speed and avoids splashing.
  • Integrated overload and unbalanced detection to protect samples.
  • Bright, backlit LCD display with timer for speed and time.
  • Green indicator light illuminates when unit is shaking.
  • Visual and audio alarm when timer counts down to zero or an error occurs.
  • Durable chemical-resistant polymer housing.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 4 kg
Speed Control Accuracy ±2 rpm, Above 100 rpm ±2% of set speed
Speed Range 50 to 300 rpm
Voltage 24 V
Amperage 1.25 A
Rotation Orbital, 20 mm
Holds Up to 3 x 1 L flasks
Product Type Open Air Shakers
Certifications/Compliance CE, TUV
Temperature Control No
Dimensions (LxW) Platform 300 x 222 mm
Dimensions (L x W x H) 420 x 262 x 119 mm
Height (English) 4.7 in.
Height (Metric) 119 mm
Length (English) 16.5 in.
Length (English) Platform 11.75 in.
Length (Metric) 420 mm
Length (Metric) Platform 300 mm
Width (English) 10.3 in.
Width (English) Platform 8.75 in.
Width (Metric) 262 mm
Width (Metric) Platform 222 mm
Weight (English) 16.5 lb.
Weight (Metric) 7.5 kg
Controller Type Digital
Description Shaker Orbital e-E51LD0420 EU
Display Custom Backlit LCD
Humidity Range 80% RH, Non-condensing
Operating Conditions -10°C to 40°C, 80% RH, Non-condensing
Timer Range 1 minute to 99 hours and 59 minutes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.