missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
- Budget-Friendly: Aluminum tray with 11 mounting points for accessories and non-slip rubber mat included.
- Ready to attach a wide variety of available accessories to customize for low to mid volume applications.
- Budget-Friendly: Aluminum tray with hardware to secure microplates and deepwell plates on e-E51LDMP03.
- Programmable: Save time with the on-board programming feature, multi-step programs can be created, stored and run easily.
- Data logging and control: Remote function permits PC control and data transfer.
- Suitable for use in incubators (excl. CO2), cold rooms and CO2 environment within the stated temperature and RH range.
- Advanced microprocessor control slowly ramps the shaker tray up to the desired speed and avoids splashing.
- Integrated overload and unbalanced detection to protect samples.
- Bright, backlit LCD display with timer for speed and time.
- Green indicator light illuminates when unit is shaking.
- Visual and audio alarm when timer counts down to zero or an error occurs.
- Durable chemical-resistant polymer housing.
Spezifikation
Spezifikation
| Orbit | 3 mm |
| Speed Control Accuracy | ±2 rpm, Above 100 rpm ±2% of set speed |
| Speed Range | 100 to 1200 rpm |
| Voltage | 24 V |
| Amperage | 1.25 A |
| Rotation | Orbital, 3 mm |
| Product Type | Microplate Open Air Shakers |
| Certifications/Compliance | CE, TUV |
| Temperature Control | No |
| Dimensions (LxW) Platform | 280 x 197 mm |
| Mehr anzeigen |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?