missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Sticky Tape

Product Code. 11325974
Change view
Click to view available options
Dimensions (L x W):
16.4 ft. x 1.6 in. (5 m x 4 cm)
Unit Size:
Each
Product Code. Dimensions (L x W) unitSize
11325974 16.4 ft. x 1.6 in. (5 m x 4 cm) Each
1 options
This item is not returnable. View return policy

Product Code. 11325974

Brand: Eppendorf™ M12509600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Alternative to flask clamps for securing vessels to a shaker platform

  • Ideal for containers such as bottles and dishes that cannot be held with conventional flask clamps
  • With flasks, tape can be used at speeds of up to 200 to 300 rpm depending on orbit diameter, flask size and load
  • Roll size: 5m L × 4cm W (16.4 ft. × 1.6 in.)
  • Can be used several times before losing its adhesive properties
  • Cannot be used in water baths

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sticky Tape
Dimensions (L x W) 16.4 ft. x 1.6 in. (5 m x 4 cm)
Length (English) 16.4 ft.
Length (Metric) 499 cm
Width (English) 1.6 in.
Width (Metric) 4 cm
For Use With (Application) Holding flasks and other vessels to platform of orbital shaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.