missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Erlenmeyer Attachment

Product Code. 10509721 Shop All Heidolph Instruments Products
Change view
Click to view available options
Holds:
100 mL Erlenmeyer flasks
1000 mL Erlenmeyer flasks
25 mL Erlenmeyer flasks
250 mL Erlenmeyer flasks
50 mL Erlenmeyer flasks
500 mL Erlenmeyer flasks
No. of Positions:
2
4
5
9
14
22
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds No. of Positions unitSize
10509721 25 mL Erlenmeyer flasks 22 Each
10364721 50 mL Erlenmeyer flasks 14 Each
10673021 100 mL Erlenmeyer flasks 9 Each
10408922 250 mL Erlenmeyer flasks 5 Each
10767441 500 mL Erlenmeyer flasks 4 Each
10603031 1000 mL Erlenmeyer flasks 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10509721 Supplier Heidolph™ Supplier No. 5497200000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Unimax 1010, Duomax 1030, Polymax 1040 and Promax 1020

Attachments for up to 22 Erlenmeyer flasks (25, 500 or 1000 mL)

TRUSTED_SUSTAINABILITY

Specifications

Holds 25 mL Erlenmeyer flasks
Product Type Erlenmeyer Attachment
For Use With (Equipment) Unimax 1010, Duomax 1030, Polymax 1040 and Promax 1020
No. of Positions 22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.