missing translation for 'onlineSavingsMsg'
Learn More

ES/Ca Model Standard Solution, WTW™

Product Code. 10099770
Change view
Click to view available options
Quantity:
1 L
Unit Size:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10099770 1 L 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10099770 Supplier WTW Supplier No. 120200
  • ONLINE EXCLUSIVE PRICE
    172.00 €
    164.00 € / 1 L
    Save 8.00 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Standard solutions to calibrate contains 10 g of the ion to be measured per 10 liters. By defined dilutions of these solutions, the user can easily produce his own calibration solution for the desired measuring range. The bulk with a one liter content makes for economic measurements.

TRUSTED_SUSTAINABILITY

Specifications

Packaging 1 Bottle with 1L
Physical Form Liquid
Concentration 10 g/L
Boiling Point 100°C
Solubility Miscible with water
Quantity 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.