missing translation for 'onlineSavingsMsg'
Learn More

Eutech™ Conductivity Calibration Sachets

Product Code. 12933437
Change view
Click to view available options
Conductivity:
10 μS/cm
1413 μS/cm
447 μS/cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Conductivity Unit Size
12933437 10 μS/cm Each
11553775 447 μS/cm Each
11543775 1413 μS/cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12933437 Supplier Thermo Scientific Eutech Supplier No. 01X219905
  • ONLINE EXCLUSIVE PRICE
    108.00 €
    104.00 € / Pack of 1
    Save 4.00 €
    3% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Get quick, accurate, and convenient conductivity measurements with NIST_traceable Eutech™ Conductivity Calibration Sachets. Simply insert electrode into sachet pack, calibrate, rinse and discard sachet – no separate container needed.

Features:

  • Conductivity Standards Sachet -20 ml
  • NIST Traceable
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material KCl Conductivity Sachets
Conductivity 10 μS/cm
Solution Type Calibration Solution
Type Conductivity Standard
Quantity 20 x 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.