missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ Mandil Filtering Facepiece FFP3/V with Cool Down Exhalation Valve
Description
- With Cool Down exhalation valve
- With colour-coded nosepiece and exhalation valve
- Pprotection against toxic and highly toxic particles up to 50 times the NPF value
- Continous adjustable harness
- Broad cotton-lined inner sealing lip guarantees close and comfortable fit as well as safety
- Filter class DIN EN 149:2001 FFP3 NR
- Specially designed for wearer of EKASTU spectacles and goggles
- In original packaging: 5 years shelf life
- 5 pieces per pack
Specifications
Specifications
| Color | Red |
| Filter Type | FFP3 |
| With Exhalation Valve | Yes |
| Resistant To | 160 l/min, constant flow max. 3.0 mbar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?