missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ Mandil Filtering Facepiece FFP2/V with Cool Down Exhalation Valve
Description
- With Cool Down exhalation valve
- With colour-coded nosepiece and exhalation valve to immediate identification for the protection class
- Protection against slightly toxic and harmful particles as well as unpleasant organic odours up to 12.5 times the NPF value
- Activated charcoal layer included
- Filter class DIN EN 149:2001 FFP2 NR
- In original packaging: 5 years shelf life
- 12 pieces per pack
Specifications
Specifications
| Color | Blue |
| Filter Type | FFP2 |
| With Exhalation Valve | Yes |
| Resistant To | 160 l/min, constant flow max. 3.0 mbar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?