missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Thermometers with Stainless-Steel Stem, 0.375 in. LCD Screen and Protective Guard
Easy-to-read handheld digital thermometers
24.21 € - 85.15 €
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
For Use With (Application) | Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons |
Length (English) Probe | 4.75 in. |
Length (Metric) Probe | 12 cm |
Material | Plastic |
Product Code | Brand | Accuracy | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Length (English) | Price | Quantity & Availability | ||||
11789715
|
Fisherbrand™
|
±0.4°C | 4.75 in. |
85.15 €
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15254006
|
Fisherbrand™
|
±0.4°C | 5.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11779715
|
Fisherbrand™
|
±1°C | 3.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17317659
|
Fisherbrand™
|
±1°C | 5.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Easy-to-read Fisher Scientific™ Traceable Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
4.75 in. | |
Plastic | |
31.7 g |
Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons | |
12 cm | |
1.12 oz. | |
Digital LCD |