missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Shake Touch High Speed Shakers

Product Code. 15529044 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Model:
Cooling Shake Touch
Shake Touch
Voltage:
230 V
Certifications/Compliance:
w/o NIST Traceable
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Voltage Certifications/Compliance Unit Size
15529044 Shake Touch 230 V w/o NIST Traceable Each
15519044 Cooling Shake Touch 230 V w/o NIST Traceable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15529044
  • ONLINE EXCLUSIVE PRICE
    3505.00 €
    2767.24 € / Pack of 1
    Save 737.76 €
    21% Off
View all promotions
 Restricted Item
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes block for 24 x 1.5mL microtubes, removable rack and cover.

The Fisher Scientific Isotemp Shake Touch and Isotemp Cooling Shake Touch are designed for applications that require consistent and precise results. The Fisher Scientific Isotemp Shake Touch line uses interchangeable blocks to accommodate a wide variety of tubes and microplates. The easy-to-use 4.3 in. color LCD touch screen is compatible with rubber gloves and allows the user to save and visibly track progress through the live status bar for five user-defined programs, each with five individual steps. USB port can transfer information to a flash drive for data logging, program storage and software updates. The unit's enhanced electronics and temperature sensors provided accurate, dependable temperature settings across the operating range.

 

  • Intuitive 4.3 in. color LCD touch screen with low profile design
  • Ability for rapid cooling and or heating and high speed shaking
  • Programmable for up to five separate, 5-step programs
  • Unlimited number of programs if using the USB
  • Single point temperature calibration for six user defined set points
  • Adjustable heating and cooling temperature ramp rates in increments of 0.5°C
  • PID temperature controller allows adjustments in 0.1°C increments
  • Housing made of heat and chemical resistant polymer
  • Pulse mode for quick vortex applications

 

 

  • Eight accessory block options
  • Hot top indicator illuminates when temperature reaches 40°C
  • Audible alarm will sound when set point is reached and in timed mode when time reached zero

 

Cooling Shake Touch

  • With heating, cooling and shaking capabilities
  • Temperature Range: 17°C below ambient to 100°C
  • Temperature Accuracy: ±0.5°C between 20°C and 45°C, ±2°C below 20°C and above 45°C
Shake Touch
  • With heating and shaking capabilities
  • Temperature Range: 4°C above ambient to 100°C
  • Temperature Accuracy: ±1°C between 20°C and 45°C, ±2°C above 45°C

 

Available with optional 3 point NIST traceable calibration (With FS Cat No. 02-217-739, 02-217-740, 02-217-743 and 02-217-744) . The traceable certificate includes actual calibration measurement data and uncertainty. The calibration laboratory is ISO/IEC 17025 compliant.

Cell cultures, DNA, RNA, hybridization, and protein studies

Order Info

Fisherbrand Isotemp Shake Touch and Fisherbrand Isotemp Cooling Shake Touch can be compatible with Eppendorf™ Thermomixer R™ blocks.

Certifications

TUV listed, CE marked (230V models)

Warranty

Five year on parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 300 to 3000 rpm
Voltage 230 V
Temperature Range (Metric) Ambient +4° to 100°C
Wattage 210 W
Amperage 0.9 A
Product Type High-speed Shaker
Certifications/Compliance w/o NIST Traceable
Temperature Range (English) 39.2°F to 212°F
Accuracy ±2%
Model Shake Touch
Display LCD
Timer Range 1 min. to 99:59 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.