missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microtube Holder for Heavy-duty Vortex Mixer

Product Code. 15569024 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
0.5 mL
1.5 to 2 mL
No. of Positions:
38
52
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds No. of Positions unitSize
15569024 1.5 to 2 mL 38 Each
15559024 0.5 mL 52 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15569024
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Universal holder

For use with heavy-duty vortex mixer.

  • Holds a range of Micro-Tube sizes and numbers
  • Requires Universal Holder

TRUSTED_SUSTAINABILITY

Specifications

Holds 1.5 to 2 mL
Product Type Microtube Holder
For Use With (Equipment) Heavy-duty vortex mixer
Includes Foam insert
No. of Positions 38
Requires Universal holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.