missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microtube Holder for Heavy-duty Vortex Mixer
For use with heavy-duty vortex mixer.
36.45 € - 40.45 €
Specifications
Product Type | Microtube Holder |
---|---|
For Use With (Equipment) | Heavy-duty vortex mixer |
Includes | Foam insert |
Requires | Universal holder |
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
15569024
|
Fisherbrand™
|
38 | 1.5 to 2 mL |
40.45 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
15559024
|
Fisherbrand™
|
52 | 0.5 mL |
36.45 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
Description
- Holds a range of Micro-Tube sizes and numbers
- Requires Universal Holder
Specifications
Microtube Holder | |
Heavy-duty vortex mixer | |
Foam insert | |
Universal holder |