missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MultiTube Vortexers: Test Tube Racks

Product Code. 15579004 Shop All Fisherbrand Products
Change view
Click to view available options
Tube Size:
12 mm
13 mm
25 mm
100 mL
Color:
Blue
Gray
White
Yellow
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tube Size Color unitSize
15579004 12 mm Blue Each
15569004 100 mL Gray Each
15589004 13 mm Yellow Each
15509014 25 mm White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15579004
  • ONLINE EXCLUSIVE PRICE
    33.65 €
    24.00 € / Pack of 1
    Save 9.65 €
    28% Off
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Test tube racks for Fisherbrand™ MultiTube Vortexers

For use with Fisher Scientific MultiTube Vortexers

Color-coded foam racks for test tubes

TRUSTED_SUSTAINABILITY

Specifications

Holds 250 mL Tubes
Tube Size 12 mm
Product Type Test Tube Rack
Color Blue
For Use With (Equipment) Fisher Scientific MultiTube Vortexer
No. of Positions 50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.