missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tube Holders for Heavy-duty Vortex Mixer

Product Code. 15519034 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
No. of Positions:
4
13
18
20
34
Diameter (Metric):
12 to 13 mm
15 to 18 mm
19 to 21mm
22 to 25 mm
26 to 29 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Positions Diameter (Metric) Unit Size
15519034 18 19 to 21mm Each
15599024 34 12 to 13 mm Each
15509034 20 15 to 18 mm Each
15529034 13 22 to 25 mm Each
15539034 4 26 to 29 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15519034
  • ONLINE EXCLUSIVE PRICE
    38.40 €
    31.28 € / Pack of 1
    Save 7.12 €
    18% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with heavy-duty vortex mixer.

  • Holds a wide range of test tube numbers and diameters
  • Requires Universal Holder

TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Holder
Diameter (Metric) 19 to 21mm
For Use With (Equipment) Heavy-duty vortex mixer
Includes Foam insert
No. of Positions 18
Requires Universal holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.