missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tube Holders for Heavy-duty Vortex Mixer
Shop All Fisherbrand Products
Click to view available options
No. of Positions:
4
13
18
20
34
Diameter (Metric):
12 to 13 mm
15 to 18 mm
19 to 21mm
22 to 25 mm
26 to 29 mm
Unit Size:
Each
Description
- Holds a wide range of test tube numbers and diameters
- Requires Universal Holder
Specifications
Specifications
| Product Type | Test Tube Holder |
| Diameter (Metric) | 12 to 13 mm |
| For Use With (Equipment) | Heavy-duty vortex mixer |
| Includes | Foam insert |
| No. of Positions | 34 |
| Requires | Universal holder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction