missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vortex Mixer Accessories: Foam Insert Set

Product Code. 15796939 Shop All Fisherbrand Products
Click to view available options
Tube Size:
20 to 25 mm
9 to 13 mm
9 to 13 mm, 14 to 19 mm, 20 to 29 mm
Unit Size:
Each

Product Code. 15796939

Only null left
Add to basket
Add to basket

For use with Fisherbrand vortex mixers.

Also compatible with other manufacturers' models; contact your Fisher Scientific Customer Service Representative for details.

Foam Insert Variety Pack

  • Includes foam inserts for the following: 9 to 13mm tube holder, 14 to 19mm tube holder, 20 to 29mm

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 9 to 13 mm
Product Type Foam Insert Set
Material Foam
For Use With (Equipment) Digital and analog mini vortex mixer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.