Learn More
Fisherbrand™ Color-Coded Autoclavable Identification Tape
Instrument marking tape for easy identification and color coding items. Even sticks to PTFE.
Brand: Fisherbrand™
Additional Details : Weight : 0.18140kg
Description
Instrument marking tape for easy identification and color coding items. Even sticks to PTFE.
- Vinyl self-stick tapes color-code autoclave items such as surgical instruments for easy identification
- Attach securely and safely to any clean surface
- Resist water, oil, and acids
- Nontoxic
Order Info
In 16 ft.L x 0.37 in. W (5m x 9.6mm) rolls.
Specifications
Autoclavable | |
Tape | |
Identification Tape | |
1 Ea. | |
4.8 m |
Black | |
Vinyl | |
Resist Water, Oil and Acids | |
16 ft. | |
0.37 in. |