missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-Coded Autoclavable Identification Tape
Instrument marking tape for easy identification and color coding items. Even sticks to PTFE.
6.35 €
Specifications
Autoclavable | Autoclavable |
---|---|
Format | Tape |
Material | Vinyl |
Product Type | Identification Tape |
For Use With (Application) | Resist Water, Oil and Acids |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17837261
|
Fisherbrand™
|
Yellow |
6.35 €
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17867261
|
Fisherbrand™
|
Orange |
6.35 €
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17857261
|
Fisherbrand™
|
Red |
6.35 €
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17847261
|
Fisherbrand™
|
Green |
6.35 €
Each |
Estimated Shipment: 01-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17877261
|
Fisherbrand™
|
Blue |
6.35 €
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17887261
|
Fisherbrand™
|
Brown |
6.35 €
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17807271
|
Fisherbrand™
|
Black |
6.35 €
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17897261
|
Fisherbrand™
|
Aluminum |
6.35 €
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Instrument marking tape for easy identification and color coding items. Even sticks to PTFE.
- Vinyl self-stick tapes color-code autoclave items such as surgical instruments for easy identification
- Attach securely and safely to any clean surface
- Resist water, oil, and acids
- Nontoxic
Order Info
In 16 ft.L x 0.37 in. W (5m x 9.6mm) rolls.
Specifications
Autoclavable | |
Vinyl | |
Resist Water, Oil and Acids | |
16 ft. | |
0.37 in. |
Tape | |
Identification Tape | |
1 Ea. | |
4.8 m |