missing translation for 'onlineSavingsMsg'
Learn More

3M™ Fit Test Solution for FT-12

Product Code. 31921339 Shop All 3M Products
Change view
Click to view available options
Capacity (Metric):
55 mL
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31921339 55 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31921339 Supplier 3M™ Supplier No. 7100335089
  • ONLINE EXCLUSIVE PRICE
    274.11 €
    161.61 € / Pack of 6
    Save 112.50 €
    41% Off
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement fit test solutions for use with 3M™ Qualitative Fit Test Apparatus Kits FT-10 (Sweet) and FT-30 (Bitter). The choice between the bitter and sweet test kit is a personal one, however a small percentage of the population are unable to detect saccharin in which case the bitter test must be used.

  • Test kits and accessories designed to help your organisation meet regulatory fit testing requirements for tight fitting respirators.
  • The products can be used to validate face to respirator seal on any disposable respirator or half mask respirator.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Fit Test Solution
Disposable Limited-use
Filter Type None
With Exhalation Valve No
Capacity (Metric) 55 mL
For Use With (Equipment) FT-12
Type (Solution) Sweet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.