missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific Flow Cup Viscosity Standards, Paragon Scientific™

Product Code. 15939959
Change view
Click to view available options
Viscosity:
1044 mPa.s (20°C)
135.9 mPa.s (20°C)
17.78 mPa.s (20 °C)
1882 mPa.s (20 °C)
281.4 mPa.s (20°C)
37.22 mPa.s (20°C)
557.7 mPa.s (20°C)
72.9 mPa.s (20°C)
8.945 mPa.s (20°C)
Unit Size:
500mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Viscosity unitSize
15939959 281.4 mPa.s (20°C) 500mL
16050172 8.945 mPa.s (20°C) 500mL
15929959 17.78 mPa.s (20 °C) 500mL
16030172 37.22 mPa.s (20°C) 500mL
16040172 72.9 mPa.s (20°C) 500mL
16060172 135.9 mPa.s (20°C) 500mL
15949959 557.7 mPa.s (20°C) 500mL
15959959 1044 mPa.s (20°C) 500mL
15969959 1882 mPa.s (20 °C) 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15939959 Supplier Paragon Scientific Supplier No. C100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These standards are especially designed for use in DIN, Ford, ISO, Shell and Zahn flow cups. Certified at 20°C and 25°C, each value is tested to ASTM D2162 for viscosity measurement and ASTM D1480 for Density measurement, certified to the International Standards BS EN ISO / IEC 17025 and ISO 17034.

  • Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
  • Manufactured in accordance with ASTM D2162 the primary method for viscosity
  • Density g/mL in accordance with ASTM D1480
  • Density, dynamic viscosity and kinematic viscosity quoted at all temperatures
  • Ensures full compliance to ASTM & IP test method protocol
  • Full Traceability to National Standards
  • 2 year shelf life

Specifications

Viscosity 281.4 mPa.s (20°C)
Quantity 500 mL

Nominal values quoted

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.