missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluophase™ RP HPLC Column

Product Code. 10689395 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10689395

Brand: Thermo Scientific™ 82505154630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Direct-connection, fingertight design for convenience and maximum efficiency. Perfluorinated phases provide unique selectivity

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
  • Features of Fluophase RP (Perfluorohexyl) Solid Phase
  • Perfluorinated phases provide unique selectivity
  • Extra retention and selectivity for halogenenated compounds
  • Excellent for taxane analysis
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
Pore Size 100 Å
Stationary Phase Perfluorohexyl
Packing Material Silica
Carbon Load 10%
Column Type Fluophase, Taxane Analysis
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.