missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Fluoromount

Product Code. 18789723 Shop All Bio Techne Products
Change view
Click to view available options
Product Type:
Fluoromount Mounting Media
Unit Size:
25mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
18789723 Fluoromount Mounting Media 25mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18789723 Supplier R&D Systems™ Supplier No. NB90066726
  • ONLINE EXCLUSIVE PRICE
    300.80 €
    264.60 € / 25mL
    Save 36.20 €
    12% Off
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A Novus product, part of R&D Systems. Applications: Immunohistochemistry, Immunocytochemistry/Immunofluorescence, Immunohistochemistry-Paraffin, Immunohistochemistry-Frozen

Applications: Immunocytochemistry/Immunofluorescence, Immunohistochemistry, Immunohistochemistry-Frozen, Immunohistochemistry-Paraffin

Recommended Storage

Store at room temperature

TRUSTED_SUSTAINABILITY

Specifications

Product Type Fluoromount Mounting Media
Content And Storage Room Temperature
Product Line Novus
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.