missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Foam Test Tube Rack

Product Code. 15712659 Shop All Ohaus Products
Change view
Click to view available options
Holds:
10 mm Tubes
12 mm Tubes
13 mm Tubes
15 x 50 mL Tubes
16 mm Tubes
25 mm Tubes
Color:
Blue
Gray
Green
Red
White
Yellow
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Color Unit Size
15712659 12 mm Tubes Blue Each
15702659 10 mm Tubes Gray Each
15722659 13 mm Tubes Yellow Each
15732659 16 mm Tubes Green Each
15752659 25 mm Tubes White Each
15742659 15 x 50 mL Tubes Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15712659 Supplier OHAUS™ Supplier No. 30400239
  • ONLINE EXCLUSIVE PRICE
    40.40 €
    29.29 € / Pack of 1
    Save 11.11 €
    27% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Foam Test Tube Rack designed to securely hold tubes in place.

  • Constructed of foam
  • For use with tubes of various sizes
TRUSTED_SUSTAINABILITY

Specifications

Holds 12 mm Tubes
Tube Size 12 mm
Product Type Test Tube Rack
Material Foam
Dimensions (L x W) 140 x 241 mm
Color Blue
Description 12 mm Tube Rack, Blue
No. of Positions 50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.