missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated
BIOPHARMAGREENER_CHOICE

Product Code. 17715299 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Fastening Type:
Earloops
Headband
Ties
Color:
Blue
Green
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fastening Type Color unitSize
17715299 Ties Green Pack of 500
17725299 Headband Blue Pack of 500
17735299 Headband Green Pack of 500
17745299 Earloops Green Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17715299 Supplier Keystone Cleanroom Products Supplier No. S1461AD
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gamma irradiated cleanroom facemasks eliminate goggles from fogging and mask slippage. Available with ties, headband, or earloop fastening.

  • Sterile cleanroom face masks
  • Certificates of Irradiation and Conformance with each shipment
  • Fastening Types: Earloops, Ties, or Headband

Specifications

Product Type Cleanroom Face Mask
Color Green
Fastening Type Ties
Material SMS
Size Large
Sterility Sterile
Dimensions (L x W) 7 x 4 in.
Style Pleated
Cleanroom Class Class 100 (ISO 5)
Disposable Single-use
Latex Free Yes
Length (English) 7 in.
Length (Metric) 18 cm
Model S-1461
Packaging Quantity 500/Case
Width (English) 4 in.
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.