missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated with Tyvek™ Side Extension
BIOPHARMA

Product Code. 17785299 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Fastening Type:
Headband
Ties
Color:
Blue
Green
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fastening Type Color Unit Size
17785299 Ties Green Pack of 500
17755299 Headband Blue Pack of 500
17765299 Headband Green Pack of 500
17775299 Ties Blue Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17785299 Supplier Keystone Cleanroom Products Supplier No. S1461XLGAD
  • ONLINE EXCLUSIVE PRICE
    3070.00 €
    2355.36 € / Pack of 500
    Save 714.64 €
    23% Off
View all promotions
Estimated Shipment: 05-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile cleanroom facemasks feature an tyvek side extension for additional protection. Available with ties or double elastic headband fastening.

  • Sterile cleanroom face masks
  • Certificates of Irradiation and Conformance with each shipment
  • Tyvek™ side extensions allow mask expansion to increase coverage and prevent unwanted facial skin exposure

Specifications

Product Type Cleanroom Face Mask
Color Green
Fastening Type Ties
Material SMS
Size X-Large
Sterility Sterile
Dimensions (L x W) 12.25 x 4 in.
Style Pleated
Cleanroom Class Class 100 (ISO 5)
Disposable Single-use
Includes Side Extension
Latex Free Yes
Length (English) 12.25 in.
Length (Metric) 31 cm
Model S-1461
Width (English) 4 in.
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.