missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Food Contact Container with Black Handles

Product Code. 17918411
Change view
Click to view available options
Volume (Metric):
50 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17918411 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17918411 Supplier Gilac™ Supplier No. G030621
  • ONLINE EXCLUSIVE PRICE
    97.68 €
    64.63 € / Pack of 1
    Save 33.05 €
    33% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Food Contact Container with Black Handles is easy to manipulate thanks to its handles.

  • Round 50 L food container with handles.
  • Lid available as an option.

Specifications

Product Type Food Container
Material Polyethylene
Color White
Shape Round
Volume (English) 13.2 gal.
Volume (Metric) 50 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.