missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Food Specimen Containers with Lids

Product Code. 17958671
Change view
Click to view available options
Capacity (Metric):
3 L
8 L
Quantity:
5 Pk.
7 Pk.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity Unit Size
17958671 3 L 5 Pk. Each
17958821 3 L 7 Pk. Each
17948851 8 L 5 Pk. Each
17918531 8 L 7 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17958671 Supplier Gilac™ Supplier No. G160450
  • ONLINE EXCLUSIVE PRICE
    85.23 €
    51.85 € / Pack of 1
    Save 33.38 €
    39% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Food Specimen Containers with Lids are designed especially for storing food specimen samples complying with HACCP catering standards. Markings do not wash off, even in the machine.

  • Pack of food specimen containers.
  • Containers especially for storing food specimen samples complying with HACCP catering standards.
  • Markings do not wash off, even in the machine.

Specifications

Product Type HACCP Food Container
Material HDPE
Capacity (English) 0.8 gal.
Capacity (Metric) 3 L
Color Assorted
Height (English) 4.7 in.
Height (Metric) 120 mm
Length (English) 13.8 in.
Length (Metric) 350 mm
Quantity 5 Pk.
Width (English) 9.4 in.
Width (Metric) 240 mm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.