missing translation for 'onlineSavingsMsg'
Learn More

Fritsch™ Stainless Steel Sieve Pans

Product Code. 13167923
Change view
Click to view available options
Diameter (Metric):
200 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
13167923 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13167923 Supplier Fritsch™ Supplier No. 31.1000.03
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Sieve Pan
Material Stainless Steel
Diameter (Metric) 200 mm
Height (Metric) 50 mm
For Use With (Application) completes the sieve stack dry sieving
For Use With (Equipment) Analysette 3 Pro/Spartan Sieve Shaker
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.