missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ FS-CW 20 M-AM GC Capillary Column

Product Code. 10545571 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
50 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.35 μm
1 μm
Unit Size:
Each
Pack of 25
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10545571 10 m 0.1 mm 0.2 μm Each
10535571 25 m 0.25 mm 0.25 μm Pack of 25
10093131 25 m 0.32 mm 0.25 μm Each
10449561 25 m 0.53 mm 1 μm Each
10184561 50 m 0.25 mm 0.25 μm Each
10779942 50 m 0.32 mm 0.25 μm Pack of 50
10358601 50 m 0.32 mm 0.35 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10545571 missing translation for 'mfr' Macherey-Nagel™ missing translation for 'supplierNo' 733111.10
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.2 μm
Length (Metric) 10 m
Packing Material FS-CW 20 M-AM
Quantity 1 Each
Diameter (Metric) 0.4 mm
USP Type G16
Stationary Phase FS-CW 20 M-AM
Type GC Capillary Column
Diameter (Metric) Inner 0.1 mm
Temperature Range (Metric) 220°C to 240°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.