missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Full Face Mask Orinasal Inner Mask Set for PAPR Assembly

Product Code. 15940092 Shop All CleanSpace Technology Products
Change view
Click to view available options
Size:
Medium/Large
Small
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15940092 Medium/Large Each
15920092 Small Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 15940092 Supplier CleanSpace™ Supplier No. PAF1027
  • ONLINE EXCLUSIVE PRICE
    139.00 €
    113.50 € / Pack of 1
    Save 25.50 €
    18% Off
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

CleanSpace™ Full Face Mask Orinasals designed to be used with the CleanSpace™ Full Face Mask are made of silicone and polycarbonate.

  • Used with the revolutionary CleanSpace™ full face mask
  • Designed for comfort over long periods
  • Allows breathability and prevents fogging
  • Easy to wash and quick drying
  • Designed for long wear in harsh environments
  • Easy and quick replacement
  • Cleaning: Machine washable or use in warm soapy water. Do not use solvents (turpentine or acetone), hot water, bleaching or chemical agents

Specifications

Certifications/Compliance AS/NZS1716: 2012, AS/ NZS 1337.1:2010 High Impact Resistance
Certifications/Compliance (Europe) EN 12942
Certifications (EN) EN 12942
Product Type PAPR Full Face Mask
Size Medium/Large
Facepiece/Headtop Model PAPR full face mask only
For Use With (Application) Welding, woodworking, manufacturing, smelting, construction, recycling plants, emergency services, mining, agriculture, processing plants, grinding
For Use With (Equipment) PAF-1014, PAF-1106
Model PAF-1027
Storage Requirements Store at -10°C to 55°C
Dimensions (L x W x H) 140 x 110 x 90 mm
Weight (Metric) 6.5 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.