missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Gasket For Grinding Jar
Shop All Retsch Products
Click to view available options
Material:
Stainless Steel
Stainless Steel, PTFE
Zirconium Oxide
Zirconium Oxide, Tungsten Carbide
For Use With (Equipment):
1.5 mL Grinding Jar
10 mL Grinding Jar
25 mL Grinding Jar
35 mL Grinding Jar
5 mL Grinding Jar
50 mL Grinding Jar
Quantity:
1 Pk.
10 Pk.
Unit Size:
Each
Pack of 10
Specifications
Specifications
| For Use With (Equipment) | 5 mL Grinding Jar |
| Quantity | 1 Pk. |
| Material | Stainless Steel, PTFE |
| Type | Gasket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction