missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ GC column BPX1 polyimide clad 2.65μm film thickness 10m x 0.53mm I.D. SGE

Product Code. 12955541
Click to view available options
Length (Metric):
10 m
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12955541

Brand: Trajan Scientific and Medical™ 054802

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

100% Dimethly Polysiloxane specifically designed for high temperature hydrocarbon analysis.

  • 100% Dimethyl Polysiloxane
  • Non-polar column
  • Dimensionally stabilized phase
  • Low bleed
  • Specifically designed for high temperature hydrocarbon analysis
  • Ideal for simulated distillation

Specifications

Max. Temperature 370°C
Diameter (Metric) Inner 0.53 mm
Temperature Range -30°C to +370°C
Film Thickness 2.65 μm
Length (Metric) 10 m
Material Dimethyl Polysiloxane
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.