missing translation for 'onlineSavingsMsg'
Learn More

General Purpose Viscosity Standard; UKAS ISO/IEC17025 and ISO 17034 certified, viscosity 258 mPa.s (25 °C), Paragon Scientific™

Product Code. 15504875
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15504875 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15504875 Supplier Paragon Scientific Supplier No. N140
 Restricted Item
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Certified in strict accordance with ASTM D2162. Dual certified to the International Standards BS EN ISO / IEC 17025 and ISO 17034 under our UKAS accrediatation to ensures the lowest uncertainty of measurement thus providing standards that are certified with primary level accuracy.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162
  • Density g/mL in accordance with ASTM D1480
  • For use with glass capillary viscometers, automatic viscometers and other viscosity measuring equipment
  • Kinematic (cSt) & dynamic viscosity (mPa·s) given at all temperatures
  • Standard Pack Size 500mL
  • Fully traceable to National Standards
  • Ensures full compliance to ASTM & IP test method protocol
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom

Specifications

Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.