missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific General Purpose Viscosity Standards, Paragon Scientific™

Certified in strict accordance with ASTM D2162, the primary method for viscosity standards manufacture. Dual certified to the International Standards BS EN ISO / IEC 17025 and ISO 17034 under our UKAS accrediatation.

Brand:  Paragon Scientific N4000

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 16020280

  • 85.80 € / 500mL
Estimated Shipment: 14-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

We test at Primary level using master viscometers in accordance with ASTM D2162 to ensure the lowest uncertainty of measurement thus providing standards that are certified with primary level accuracy. ASTM D2162 is the only referenced method for the certification of viscosity standards when adopting ASTM test method protocol.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162
  • Density g/mL in accordance with ASTM D1480
  • For use with glass capillary viscometers, automatic viscometers and other viscosity measuring equipment
  • Kinematic (cSt) and dynamic viscosity (mPa·s) given at all temperatures
  • Standard Pack Size 500mL
  • Fully traceable to National Standards
  • Ensures full compliance to ASTM and IP test method protocol
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom
Specifications

Specifications

500 mL
10030 mPa.s (25°C)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Nominal values quoted