missing translation for 'onlineSavingsMsg'
Learn More

General Purpose Viscosity Standards, Paragon Scientific™

Product Code. 13141153
Change view
Click to view available options
Viscosity:
10.37 mPa.s (25°C)
4.745 mPa.s (25°C)
494 mPa.s (25°C)
5738 mPa.s (25°C)
7657 mPa.s (25°C)
990.9 mPa.s (25°C)
Unit Size:
500mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Viscosity Unit Size
13141153 990.9 mPa.s (25°C) 500mL
16090090 4.745 mPa.s (25°C) 500mL
13131153 10.37 mPa.s (25°C) 500mL
13161153 494 mPa.s (25°C) 500mL
13171153 5738 mPa.s (25°C) 500mL
13181153 7657 mPa.s (25°C) 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 13141153 Supplier Paragon Scientific Supplier No. D1000
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Certified in strict accordance with ASTM D2162, the primary method for viscosity standards manufacture. Dual certified to the International Standards BS EN ISO / IEC 17025 and ISO 17034 under our UKAS accrediatation.

We test at Primary level using master viscometers in accordance with ASTM D2162 to ensure the lowest uncertainty of measurement thus providing standards that are certified with primary level accuracy. ASTM D2162 is the only referenced method for the certification of viscosity standards when adopting ASTM test method protocol.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162
  • Density g/mL in accordance with ASTM D1480
  • For use with glass capillary viscometers, automatic viscometers and other viscosity measuring equipment
  • Kinematic (cSt) and dynamic viscosity (mPa·s) given at all temperatures
  • Standard Pack Size 500mL
  • Fully traceable to National Standards
  • Ensures full compliance to ASTM and IP test method protocol
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom

Specifications

Viscosity 990.9 mPa.s (25°C)
Quantity 500 mL

Nominal values quoted

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.