missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Genie Clip Plate

Product Code. 10468052 Shop All Ohaus Products
Change view
Click to view available options
Holds:
12 Microtubes/Plate
3 x 28 to 30 mm dia. Test Tubes/Plate
6 x 15 to 17 mm dia. Test Tubes/Plate
Packaging Quantity:
1 Ea.
6 Clip Plates
Unit Size:
Each
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Packaging Quantity Unit Size
10468052 12 Microtubes/Plate 1 Ea. Each
10112172 3 x 28 to 30 mm dia. Test Tubes/Plate 1 Ea. Each
11341454 6 x 15 to 17 mm dia. Test Tubes/Plate 1 Ea. Pack of 6
10086291 6 x 15 to 17 mm dia. Test Tubes/Plate 6 Clip Plates Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10468052 Supplier Scientific Industries Supplier No. 83041466
  • ONLINE EXCLUSIVE PRICE
    35.44 €
    30.03 € / Pack of 1
    Save 5.41 €
    15% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Genie Clip Plate is an accessory for the Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie.

  • Stainless steel clip plate to secure tubes
  • Choose to accommodate: 3 tubes (28 to 30 mm OD), 6 tubes (15 to 17 mm OD), or 12 microtubes
  • Maximum of 8 clip plates, 4 per side, may be attached to the Magnetic Platform for use with the Roto-Shake Genie, Enviro-Genie or Incubator-Genie
  • Maximum of 12 clip plates, 6 per side, may be attached to the Magnetic Platform for use with the Rotator Genie
TRUSTED_SUSTAINABILITY

Specifications

Holds 12 Microtubes/Plate
Product Type Clip Plate
Material Stainless Steel
Dimensions (L x W) 14 x 7.6 cm (5.5 x 3 in.)
For Use With (Equipment) Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie
No. of Positions 12
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.