missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Genie Temp-Shaker 100

Product Code. 16637672 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16637672 UK Plug Each
16627672 EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16637672 Supplier Scientific Industries Supplier No. SIG103

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An Orbital Shaking Incubator provides shaking from 20-100 rpm with Temperature control.

  • Gentle orbital shaking up to 100 rpm with temperature from 28° to 75° Celsius.
  • Designed with unique flexible access.
  • Door: Direct physical access without compromising temperature.
  • Kickstand: Tilt the cover left, right, or back, wherever you have space.
  • Remove Cover: Cover is lightweight and can simply be lifted off for full access from all points.
  • Full Clear Cover - 360° View Ensures full view of your samples from any angle, even the back.
  • Non Slip-tray Features a unique spill-proof platform.
  • Optional Stacking Tray Available for increased capacity with no tools required.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 20 to 100 rpm
Electrical Requirements 230 V, British plug
Voltage 230 V
Temperature Range (Metric) 28°C to 75°C
Wattage 57.5 W
Amperage 0.25 A
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Polycarbonate Chamber, Thermoplastic Platform with Anti-slip Rubber Mat
Depth (English) 17.6 in.
Depth (Metric) 450 mm
Dimensions (L x W) 450 x 480 mm
Dimensions (LxW) Platform 305 x 305 mm
Dimensions (L x W x H) 450 x 480 x 305 mm
Height (English) 12 in.
Height (Metric) 305 mm
Length (English) 17.6 in.
Length (English) Platform 12 in.
Length (Metric) 450 mm
Length (Metric) Platform 305 mm
Width (English) 19 in.
Width (Metric) 480 mm
Width (Metric) Platform 305 mm
Shipping Weight (English) 33 lb.
Shipping Weight (Metric) 15 kg
Weight (English) 20 lb.
Weight (Metric) 9 kg
Controller Type Power ON/OFF Switch, Touch Keypad, Digital Temp and Speed Display
Description Variable Speed Orbital Shaker with Temperature control and Adhering Mat
Model Genie Temp-Shaker 100
Display Digital Temperature and Speed Display
Includes Shaker is supplied with a durable thermoplastic platform with an anti-slip rubber mat
Motor Type Pulse Width Modulation
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Platform Style Molded raised edged platform with anti-slip rubber mat
Style 3-way chamber design
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.