missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Gilactiv™ Bowls with Handles, 50 Cycle

Product Code. 17968751
Change view
Click to view available options
Quantity:
10 Pk.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17968751 10 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17968751 Supplier Gilac™ Supplier No. G627490
  • ONLINE EXCLUSIVE PRICE
    38.85 €
    27.38 € / Pack of 1
    Save 11.47 €
    29% Off
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Gilactiv™ 50 Cycle Bowls with Handles are reusable plastic bowls treated with the exclusive Sanitized™ technology, which protects the bowl's surface against viruses and bacteria.

  • Gilactiv™ reusable plastic bowl treated with the exclusive Sanitized™ technology, which protects the bowl's surface against viruses and bacteria.
  • Proven antibacterial and antiviral effectiveness on the bowl's surface (empty or full) for a broad spectrum of germs, including HCoV-229E human coronavirus.
  • This article contains a biocidal product with the active substance: Silver Phosphate Glass.
  • Tests conducted by an EU-approved French independent laboratory showed that 98.6% of the virus was wiped out after a two-hour period.
  • Choose Gilactiv™ enhanced protection.
    • Test results available on request.
  • Outstanding durability even in the intensive use cycle.
  • Ideal for institutional catering use.
  • Pack of 10.

Specifications

Product Type Bowl
Material HDPE
Color Blue
Diameter (Metric) 134 mm
Height (Metric) 65 mm
Quantity 10 Pk.
Weight (Metric) 0.65 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.