missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Gilactiv™ Dough Container

Product Code. 17918611
Change view
Click to view available options
Volume (Metric):
15 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17918611 15 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17918611 Supplier Gilac™ Supplier No. G179490
  • ONLINE EXCLUSIVE PRICE
    30.14 €
    21.21 € / Pack of 1
    Save 8.93 €
    29% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gilactiv™ Dough Container is treated with the exclusive Sanitized™ technology, which protects the container's surface against viruses and bacteria.

  • Gilactiv™ 600 x 400 dough storage container treated with the exclusive Sanitized™ technology, which protects the container's surface against viruses and bacteria.
  • Proven antibacterial and antiviral effectiveness on the container's surface (empty or full) for a broad spectrum of germs, including HCoV-229E human coronavirus.
  • This article contains a biocidal product with the active substance: Silver Phosphate Glass.
  • Tests conducted by an EU-approved French independent laboratory showed that 98.6% of the virus was wiped out after a two-hour period.
  • Choose Gilactiv™ enhanced protection.
  • Test results available on request.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Vertical sides without inner edge avoids marking the dough.
      • The entire surface of the container is usable.
    • Completely flat bottom means dough detaches easily, no loss, no food deposit left.
    • Optimised side reinforcements allows you to customise containers with your logo.
    • Rounded outside corners guarantee a damage-free working environment.

Specifications

Product Type Dough Container
Material Polyethylene
Color Blue
Dimensions (L x W x H) 600 x 400 x 90 mm
Shape Rectangular
Volume (English) 4 gal.
Volume (Metric) 15 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.