missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Gilactiv™ Rectangular Dividing Dough Container

Product Code. 17998811
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17998811 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17998811 Supplier Gilac™ Supplier No. G155490
  • ONLINE EXCLUSIVE PRICE
    38.81 €
    25.67 € / Pack of 1
    Save 13.14 €
    33% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gilactiv™ Rectangular Dividing Dough Container is treated with the exclusive Sanitized™ technology, which protects the container's surface against viruses and bacteria.

  • Gilactiv™ rectangular dividing dough container treated with the exclusive Sanitized™ technology, which protects the container's surface against viruses and bacteria.
  • Proven antibacterial and antiviral effectiveness on the container's surface (empty or full) for a broad spectrum of germs, including HCoV-229E human coronavirus.
  • This article contains a biocidal product with the active substance: Silver Phosphate Glass.
  • Tests conducted by an EU-approved French independent laboratory showed that 98.6% of the virus was wiped out after a two-hour period.
  • Choose Gilactiv™ enhanced protection.
    • Test results available on request.
  • Highly resistant to changes in temperature.
  • Highly flexible and shock-resistant.
  • Compatible with racking trolleys.

Specifications

Product Type Dough Container
Material HDPE
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Color Blue
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.