missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ GILMONT™Vinyl Microplate Sealing Film

Product Code. 15185952 Shop All Cole-Parmer Products
Change view
Click to view available options
No. per Pack:
50
100
Unit Size:
Pack of 100
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack Unit Size
15185952 100 Pack of 100
15175952 50 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15185952 Supplier Cole-Parmer™ Supplier No. 1302440
  • ONLINE EXCLUSIVE PRICE
    196.00 €
    147.84 € / Pack of 100
    Save 48.16 €
    24% Off
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Vinyl
No. per Pack 100
Dimensions (L x W) 79.4 x 145.5 mm
Product Type Microplate Sealing Film
Thickness 100 μm
Pierceable Yes
Temperature Range (Metric) -40°C to +90°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.