missing translation for 'onlineSavingsMsg'
Learn More

SICCO Glove Box

Product Code. 12651855
Change view
Click to view available options
Dimensions (L x W x H):
850 x 650 x 540 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
12651855 850 x 650 x 540 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12651855 Supplier SICCO Supplier No. V 198408
  • ONLINE EXCLUSIVE PRICE
    5004.17 €
    3965.60 € / Pack of 1
    Save 1038.57 €
    20% Off
View all promotions
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glove Box Aluminium frame with panels made of acrylic glass base panel made of polyethylene elastic gasket-lined swing-up door two glove ports including one pair of natural rubber gloves (size 9)

  • Aluminium frame with panels made of acrylic glass, base panel made of polyethylene.
  • Front panel with two glove ports and one pair of natural rubber gloves size 9, two lead-ins for cables on the back side (upper left and upper right).
  • Work space including two hose connectors for gas-filling and aeration and appropriate tubing (1x 5 m tubing for gas-filling made of PVC, 1x 5 m aeration tubing made of PE).
  • Robust and light-weight aluminium construction
  • Superb all-round visibility
  • Non-slip rubber feet
  • Cable lead-ins for electric devices
  • Large front opening
  • Connectors for gas-filling and aeration including appropriate tubing

Specifications

Product Type Glove Box
Dimensions (L x W x H) 850 x 650 x 540 mm
Volume (Metric) 290 L
Weight (Metric) 14 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.