missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Glove Box, 830-ABC

Product Code. 11892742
Change view
Click to view available options
Volume (Metric):
317 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11892742 317 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11892742 Supplier Plas Labs™ Supplier No. 830ABCEXP
  • ONLINE EXCLUSIVE PRICE
    12200.11 €
    9786.23 € / Pack of 1
    Save 2413.88 €
    19% Off
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact analytical glove box that minimizes drafts and maximizes balance effectiveness. Plas Labs™ Glove Box, 830-ABC features cleanliness, safety, complete containment, portability, and a draft-free atmosphere.

  • Top section is removable for easy installation of equipment
  • Four purging gas valves (two on the transfer chamber and two on the main chamber)
  • White leveling tray for easy transferring of liquids
  • All clamps stainless steel and completely adjustable
  • White ambidextrous Hypalon gloves for superior chemical and U.V. resistance
  • Hospital grade multiple electrical outlet strip U.L.-C.S.A. approved
  • Pressure relief valve minimizes glove 'fight back'
  • H.E.P.A. and organic vapor canister filters (replaceable)
  • Standard warranty and manual
  • Transfer chamber is 12in. long x 11in. in diameter (I.D.).

Specifications

Depth (Metric) 61 cm
Depth (Metric) Interior 59 cm
Height (Metric) 79 cm
Height (Metric) Interior 74 cm
Volume (Metric) 317 L
Weight (English) 250 lb.
Width (Metric) 110 cm
Width (Metric) Interior 71 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.